Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
5/16 in Shoulder Alloy Steel Eyebolt

EB22

5/16 in Shoulder Alloy Steel Eyebolt
Item #100970224
  • Shoulder Type
  • Alloy Steel Material
5/16 in Shoulder Alloy Steel Eyebolt
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Shoulder Type
  • Alloy Steel Material

description

  • Eye Bolts are drop forged, heat treated, quenched and tempered carbon steel construction. Available in plain or shoulder patterns from ¼” through 1-1/2” UNC bolt sizes with shot blasted natural finish. These are special purpose hand tools designed for attachment to equipment items for lifting purpose.
Outside Dia. 1.4375 in
Thread Size 5/16
Thread Type UNC
Inside Dia. 0.875 in
Material Alloy Steel
Standard Length Under Shoulder 1.125 in
Threads per Inch 18
Weight 0.11 LB
EAN or UPC 697950135069
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison