- Shoulder Type
- Alloy Steel Material
description
- Eye Bolts are drop forged, heat treated, quenched and tempered carbon steel construction. Available in plain or shoulder patterns from ¼” through 1-1/2” UNC bolt sizes with shot blasted natural finish. These are special purpose hand tools designed for attachment to equipment items for lifting purpose.
| Material | Alloy Steel |
| Threads per Inch | 12 |
| Inside Dia. | 1.25 in |
| Thread Size | 9/16 |
| Standard Length Under Shoulder | 1.625 in |
| Outside Dia. | 2.25 in |
| Thread Type | UNC |
| Weight | 0.7 LB |
| EAN or UPC | 697950176604 |

