- Plain Type
- Alloy Steel Material
description
- Eye Bolts are drop forged, heat treated, quenched and tempered carbon steel construction. Available in plain or shoulder patterns from ¼” through 1-1/2” UNC bolt sizes with shot blasted natural finish. These are special purpose hand tools designed for attachment to equipment items for lifting purpose.
| Inside Dia. | 1.375 in |
| Threads per Inch | 11 |
| Material | Alloy Steel |
| Standard Length Under Eye | 1 3/4 in |
| Thread Size | 5/8 |
| Thread Type | UNC |
| Outside Dia. | 2.4375 in |
| Weight | 0.55 LB |
| EAN or UPC | 697950135205 |

