- F Series QD Bushing
- 1.75 in Bore Size
- 5.625 in Bolt Circle
| Bore with Shallow Key [Max] | 3.313 in |
| Bushing Series | F |
| Bolt Circle Diameter | 5.625 in |
| Bore Type | Finished Bore |
| Flange O.D. | 6.625 in |
| Set Screw Size | 1/2-13 UNC |
| Bore w/Shallow Key [MAX] | 3.313 in |
| Material Internal Use | Cast Iron |
| Inch/Metric | Inch |
| Bore Size | 1.750 in - 1 3/4 in |
| Weight | 16.54 LB |
| EAN or UPC | 697950180106 |

