- F Series QD Bushing
- 2.0625 in Bore Size
- 5.625 in Bolt Circle
| Bore w/Shallow Key [MAX] | 4 in |
| Bore Size | 2.0625 in |
| Material Internal Use | Cast Iron |
| Flange O.D. | 6.625 in |
| Finished Bore Size | 2.063 in |
| Set Screw Size | 1/2-13 UNC |
| Size of Cap Screws | 9/16 x 3 5/8 in |
| Material External Use | Cast Iron |
| Inch/Metric | Inch |
| Bushing Key Seat | 1/2 x 1/4 in |
| Bushing Series | F |
| Bore Type | Finished Bore |
| Length Through Bore | 3.62 in |
| Capscrew Size | 9/16 x 3 5/8 in |
| Bore with Shallow Key [Max] | 4 in |
| Bore Size [Min] | 2.063 in |
| Bolt Circle Diameter | 5.625 in |
| Cap Screw Size | 9/16 x 3 5/8 in |
| Weight | 15.76 LB |
| EAN or UPC | 697950221434 |

