- F Series QD Bushing
- 3 in Bore Size
- 5.625 in Bolt Circle
description
- Mounts in two ways: with bushing flange toward motor or machine or with flange away from motor or machine. Capscrews are always accessible from the outside.
| Bolt Circle Diameter | 5.625 in |
| Bushing Key Seat | 3/4 x 3/8 in |
| Size of Cap Screws | 9/16 x 3 5/8 in |
| Bolt Circle Dia. | 5 5/8 in |
| Finished Bore Size | 3 in |
| Inch/Metric | Inch |
| Set Screw Size | 1/2-13 UNC |
| Bore Size [Min] | 3 in |
| Bore w/Shallow Key [MAX] | 4 in |
| Torque Capacity | 30000 lb/in |
| B | 4.437 in |
| Flange Thickness | 13/16 in |
| Bore Range [Min] | 1 in |
| G Dim | 3/8 in |
| Bore Size | 3.000 in - 3 in |
| Keyway Size | 3/4 x 3/8 in |
| E (Knuckle Width) | 2.8125 in |
| Length Through Bore | 3.625 in |
| Flange O.D. | 6.625 in |
| Bushing Series | F |
| Bore with Shallow Key [Max] | 4 in |
| Wrench Torque | 75 lbf |
| Capscrew Size | 9/16 x 3 5/8 in |
| Set Screw | 1/2 in |
| L Dim | 3.625 in |
| Large Diameter | 4.437 in |
| Bore Type | Finished Bore |
| Material Internal Use | Cast Iron |
| Bore Range [Max] | 4 in |
| D | 6 5/8 in |
| Cap Screws | 3 |
| Cap Screw Size | 9/16 x 3 5/8 in |
| F | 2 1/2 in |
| Overall Length | 3 3/4 in |
| Material | Ductile Iron, Cast Iron |
| Material External Use | Cast Iron |
| Weight | 11.86 LB |
| EAN or UPC | 697950038957 |

