- F Series QD Bushing
- 1.0625 in Bore Size
- 5.625 in Bolt Circle
description
- Mounts in two ways: with bushing flange toward motor or machine or with flange away from motor or machine. Capscrews are always accessible from the outside.
| Inch/Metric | Inch |
| Bolt Circle Diameter | 5.625 in |
| Bore Size | 1.063 in - 1 1/16 in |
| Length Through Bore | 3.75 in |
| Torque Capacity | 30000 lb/in |
| Bushing Series | F |
| Material | Ductile Iron |
| Bore Range [Max] | 4 in |
| Overall Length | 3.75 in |
| Bolt Circle Dia. | 5 5/8 in |
| Wrench Torque | 75 lbf |
| Bore Range [Min] | 1 in |
| Capscrew Size | 9/16-12 x 3 5/8 |
| Large Diameter | 4 7/16 in |
| Keyway Size | 1/4 x 1/8 |
| Cap Screws | 3 |
| Flange Thickness | 1 in |
| E (Knuckle Width) | 2.75 in |
| Weight | 14.0 LB |

