- Size 11 Martin-Flex Coupling Flange
- Uses QD type SF Bushing
| Required per Coupling | 2 |
| Bushing Series | SF |
| Bore Dia. [Min] | 1/2 in |
| Torque Rating [Max] | 6252 in lb |
| Bore Dia. [Max] | 2 15/16 in |
| Coupling Size | 11 |
| RPM [Max] | 2300 rpm |
| Input Bore Range | 1/2" to 2 15/16" |
| Bushing Type | QD |
| Style | Bushed From Hub Side |
| Outside Dia. | 11 in |
| Weight | 18.0 LB |
| EAN or UPC | 697950081489 |

