Martin
F14MX140S20-E
Synchronous Sheave; 14 mm Belt Pitch; 140 Teeth; 20 mm Belt Width; QD Bushed
Item #110932927
- Synchronous Sheave
- 14 mm Belt Pitch
- 140 Teeth
- 20 mm Belt Width
- QD Bushed
| Inch/Metric | Metric |
| Finish | Protective Coating |
| Belt Width | 20 mm |
| Pitch Dia. | 24.562 in |
| Bushing Series | E |
| Sprocket Style | C |
| Material External Use | Steel |
| Bore Size [Max] | 3.739 in |
| Bushing Type | QD |
| Material Internal Use | Cast Iron |
| Type | C |
| No. of Strands Across | 1 |
| Bore Range [Max] | 3 1/2 in |
| O.D. | 24.453 in |
| Width Across Teeth | 1.36 in |
| Length Through Bore | 2 1/2 in |
| Bushing Bore Size [Max] | 3.739 in |
| Teeth Face Width | 1.352 in |
| Construction Internal | Solid |
| No. of Teeth | 140 |
| Pitch Diameter | 24.560 in |
| Belt Pitch | 14 mm |
| Bore Type | QD Bushed |
| Material | Steel |
| Hardened Teeth | Without Hardened Teeth |
| Outside Dia. | 24.453 in |
| Weight | 98.0 LB |
| EAN or UPC | 697950724300 |
