Martin
F14MX180S20-F
Synchronous Sheave; 14 mm Belt Pitch; 180 Teeth; 20 mm Belt Width; QD Bushed
Item #110932929
- Synchronous Sheave
- 14 mm Belt Pitch
- 180 Teeth
- 20 mm Belt Width
- QD Bushed
| No. of Teeth | 180 |
| Bore Type | QD Bushed |
| Pitch Diameter | 31.580 in |
| Sprocket Style | C |
| Length Through Bore | 2 1/2 in |
| Bushing Type | QD |
| Belt Pitch | 14 mm |
| Bore Range [Max] | 4 in |
| Material External Use | Steel |
| Construction Internal | Solid |
| Outside Dia. | 31.47 in |
| Bore Size [Max] | 4.287 in |
| O.D. | 31.47 in |
| Type | C |
| Inch/Metric | Metric |
| Teeth Face Width | 1.352 in |
| Belt Width | 20 mm |
| Pitch Dia. | 31.580 in |
| Width Across Teeth | 1.36 in |
| Bushing Bore Size [Max] | 4.287 in |
| No. of Strands Across | 1 |
| Bushing Series | F |
| Hardened Teeth | Without Hardened Teeth |
| Material | Steel |
| Material Internal Use | Cast Iron |
| Finish | Protective Coating |
| Weight | 107.3 LB |
| EAN or UPC | 697950724287 |
