Martin
F14MX200S37-E
Synchronous Sheave; 14 mm Belt Pitch; 200 Teeth; 37 mm Belt Width; QD Bushed
Item #110932934
- Synchronous Sheave
- 14 mm Belt Pitch
- 200 Teeth
- 37 mm Belt Width
- QD Bushed
| Bushing Series | E |
| Belt Width | 37 mm |
| Pitch Diameter | 35.089 in |
| Bore Type | QD Bushed |
| Belt Pitch | 14 mm |
| Finish | Protective Coating |
| Material External Use | Steel |
| Teeth Face Width | 2.052 in |
| No. of Teeth | 200 |
| Sprocket Style | C |
| O.D. | 34.979 in |
| Hardened Teeth | Without Hardened Teeth |
| Pitch Dia. | 35.089 in |
| Bushing Bore Size [Max] | 3.739 in |
| Material Internal Use | Cast Iron |
| Bore Size [Max] | 3.739 in |
| Hub Dia. | 7.38 in |
| Material | Steel |
| Bore Range [Max] | 3 1/2 in |
| Type | C |
| Bushing Type | QD |
| Inch/Metric | Metric |
| Construction Internal | Solid |
| Width Across Teeth | 2.06 in |
| Length Through Bore | 4.780 in |
| Outside Dia. | 34.979 in |
| No. of Strands Across | 1 |
| Weight | 130.0 LB |
| EAN or UPC | 697950724218 |
