Skip to content Skip to navigation menu
Synchronous Sheave; 14 mm Belt Pitch; 29 Teeth; 37 mm Belt Width; QD Bushed

F14MX29S37-SK

Synchronous Sheave; 14 mm Belt Pitch; 29 Teeth; 37 mm Belt Width; QD Bushed
Item #110932941
  • Synchronous Sheave
  • 14 mm Belt Pitch
  • 29 Teeth
  • 37 mm Belt Width
  • QD Bushed
  • SK Bushing Required
+ Show More + Show Less
Synchronous Sheave; 14 mm Belt Pitch; 29 Teeth; 37 mm Belt Width; QD Bushed
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Synchronous Sheave
  • 14 mm Belt Pitch
  • 29 Teeth
  • 37 mm Belt Width
  • QD Bushed
Flange O.D. [Max] 5.763 in
Bore Range [Max] 2 5/8 in
Pitch Diameter 5.088 in
Finish Protective Coating
Material Steel
Material External Use Steel
Type A
O.D. 4.978 in
Teeth Face Width 2.052 in
Construction Internal Solid
No. of Teeth 29
Belt Width 37 mm
Pitch Dia. 5.088 in
No. of Strands Across 1
Bushing Bore Size [Max] 2.74 in
Material Internal Use Carbon Steel
Bushing Type QD
Sprocket Style A
Bushing Series SK
Width Across Teeth 2.06 in
Inch/Metric Metric
Length Through Bore 4 in
Hardened Teeth Without Hardened Teeth
Belt Pitch 14 mm
Bore Type QD Bushed
Outside Dia. 4.978 in
Bore Size [Max] 2.74 in
Weight 4.7 LB
EAN or UPC 697950724133
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison