Martin
F14MX35S20-SK
Synchronous Sheave; 14 mm Belt Pitch; 35 Teeth; 20 mm Belt Width; QD Bushed
Item #110932952
- Synchronous Sheave
- 14 mm Belt Pitch
- 35 Teeth
- 20 mm Belt Width
- QD Bushed
| Inch/Metric | Metric |
| Type | A |
| Pitch Diameter | 6.141 in |
| Material | Steel |
| Bore Type | QD Bushed |
| Pitch Dia. | 6.141 in |
| Bushing Bore Size [Max] | 2.74 in |
| Bushing Type | QD |
| Outside Dia. | 6.031 in |
| Material External Use | Steel |
| Construction Internal | Solid |
| Finish | Protective Coating |
| No. of Teeth | 35 |
| Bore Size [Max] | 2.74 in |
| Bushing Series | SK |
| Hardened Teeth | Without Hardened Teeth |
| Flange O.D. [Max] | 6.816 in |
| Belt Width | 20 mm |
| O.D. | 6.031 in |
| Teeth Face Width | 1.352 in |
| Width Across Teeth | 1.36 in |
| No. of Strands Across | 1 |
| Bore Range [Max] | 2 5/8 in |
| Material Internal Use | Carbon Steel |
| Sprocket Style | A |
| Length Through Bore | 1.360 in |
| Belt Pitch | 14 mm |
| Weight | 7.3 LB |
| EAN or UPC | 697950723990 |
