Martin
F14MX36S37-SF
Synchronous Sheave; 14 mm Belt Pitch; 36 Teeth; 37 mm Belt Width; QD Bushed
Item #111959012
- Synchronous Sheave
- 14 mm Belt Pitch
- 36 Teeth
- 37 mm Belt Width
- QD Bushed
| Belt Width | 37 mm |
| O.D. | 6.206 in |
| No. of Teeth | 36 |
| Bushing Type | QD |
| Bore Type | QD Bushed |
| Bushing Series | SF |
| Belt Pitch | 14 mm |
| Bushing Bore Size [Max] | 3.054 in |
| Outside Dia. | 6.206 in |
| Teeth Face Width | 2.052 in |
| Pitch Dia. | 6.316 in |
| Bore Size [Max] | 3.054 in |
| Material Internal Use | Carbon Steel |
| Weight | 8.8 LB |
| EAN or UPC | 697950723952 |
