- Size 7 Martin-Flex Coupling Flange
- Uses QD type SH Bushing
| Bushing Series | SH |
| Bore Dia. [Min] | 1/2 in |
| Bushing Type | QD |
| RPM [Max] | 3600 rpm |
| Input Bore Range | 1/2" to 1 11/16" |
| Coupling Size | 7 |
| Style | Bushed From Hub Side |
| Torque Rating [Max] | 1966 in lb |
| Bore Dia. [Max] | 1 11/16 in |
| Required per Coupling | 2 |
| Outside Dia. | 7.375 in |
| Weight | 6.0 LB |
| EAN or UPC | 697950081564 |

