Martin
F8MX140S21-SF
Synchronous Sheave; 8 mm Belt Pitch; 140 Teeth; 21 mm Belt Width; QD Bushed
Item #110932954
- Synchronous Sheave
- 8 mm Belt Pitch
- 140 Teeth
- 21 mm Belt Width
- QD Bushed
| Sprocket Style | C |
| Material External Use | Steel |
| Construction Internal | Web |
| Belt Pitch | 8 mm |
| O.D. | 13.973 in |
| Bore Range [Max] | 2.9380 in |
| Bore Size [Max] | 3.054 in |
| Bushing Series | SF |
| Inch/Metric | Metric |
| Width Across Teeth | 1.2 in |
| Length Through Bore | 1.590 in |
| No. of Teeth | 140 |
| Bore Type | QD Bushed |
| Hardened Teeth | Without Hardened Teeth |
| Pitch Dia. | 14.036 in |
| Type | C |
| Bushing Type | QD |
| Outside Dia. | 13.973 in |
| Belt Width | 21 mm |
| Hub Dia. | 6.38 in |
| No. of Strands Across | 1 |
| Material Internal Use | Carbon Steel |
| Pitch Diameter | 14.036 in |
| Teeth Face Width | 1.202 in |
| Bushing Bore Size [Max] | 3.054 in |
| Finish | Protective Coating |
| Material | Steel |
| Weight | 25.0 LB |
| EAN or UPC | 697950723938 |
