Martin
F8MX42S21-SH
Synchronous Sheave; 8 mm Belt Pitch; 42 Teeth; 21 mm Belt Width; QD Bushed
Item #110932961
- Synchronous Sheave
- 8 mm Belt Pitch
- 42 Teeth
- 21 mm Belt Width
- QD Bushed
| Teeth Face Width | 1.202 in |
| Length Through Bore | 1.590 in |
| No. of Strands Across | 1 |
| Finish | Protective Coating |
| Sprocket Style | A |
| Width Across Teeth | 1.2 in |
| Pitch Dia. | 4.211 in |
| Material External Use | Steel |
| Bushing Bore Size [Max] | 1.827 in |
| Inch/Metric | Metric |
| Bore Type | QD Bushed |
| Material | Steel |
| Bushing Series | SH |
| Bore Range [Max] | 1.6880 in |
| Bushing Type | QD |
| Belt Width | 21 mm |
| Hardened Teeth | Without Hardened Teeth |
| Construction Internal | Solid |
| Outside Dia. | 4.148 in |
| Bore Size [Max] | 1.827 in |
| Material Internal Use | Carbon Steel |
| No. of Teeth | 42 |
| Pitch Diameter | 4.211 in |
| Belt Pitch | 8 mm |
| O.D. | 4.148 in |
| Flange O.D. [Max] | 4.911 in |
| Type | A |
| Weight | 2.5 LB |
| EAN or UPC | 697950723853 |
