- Size 8 Martin-Flex Coupling Flange
- Uses QD type SDS Bushing
| Bushing Type | QD |
| Bore Dia. [Min] | 1/2 in |
| Coupling Size | 8 |
| Input Bore Range | 1/2" to 1 15/16" |
| Style | Bushed From Hub Side |
| Bushing Series | SDS |
| RPM [Max] | 3100 rpm |
| Bore Dia. [Max] | 1 15/16 in |
| Required per Coupling | 2 |
| Outside Dia. | 8.375 in |
| Torque Rating [Max] | 2950 in lb |
| Weight | 7.0 LB |
| EAN or UPC | 697950081588 |

