- G Series Split Taper Bushing
- 3/4 in Bore Size
- 1 in Overall Length
- 1 9/16 in Bolt Circle
- 3/16 x 3/32 Keyway
| Cap Screw Size | 1/4-20 x 3/4 in |
| Capscrew Size | 1/4-20 x 3/4 in |
| Overall Length | 1 in |
| Bore Type | Standard |
| Wrench Torque | 95 in/lbs |
| Length Through Bore | 1.031 in |
| Flange Split | No |
| Flange Thickness | 1/4 in |
| Bushing Type | MST |
| Material Internal Use | Atomized Metals |
| Bolt Circle Diameter (in) | 1 9/16 in |
| Material | Steel |
| Finished Bore Size | 0.75 in |
| Keyway | 3/16 x 3/32 |
| Bolt Circle Dia. | 1.562 in |
| Bore Size | 3/4 in |
| Barrel Taper | 3/4 TPF |
| Bushing Construction | 1 |
| Bore with Shallow Key [Max] | 1 in |
| Bushing Key Seat | 3/16 X 3/32 in |
| Flange O.D. | 2 in |
| Bore Size [Min] | 0.75 in |
| Cap Screws | 2 |
| Bushing Split | Yes |
| Material External Use | Steel |
| E (Knuckle Width) | 2 in |
| Bolt Circle Diameter | 1.562 in |
| Bushing Series | G |
| Large Diameter | 1.172 in |
| Mounting Options | Standard |
| Weight | 0.5 LB |
| EAN or UPC | 697950257068 |

