- G Bushing Series
- 2 in Flange Outer Diameter
| Barrel Taper | 3/4 TPF |
| Bushing Split | Yes |
| Large Diameter | 1.172 in |
| Mounting Options | Standard |
| Flange Thickness | 0.265 in |
| Bushing Type | MST |
| Flange Split | No |
| Bushing Series | G |
| Material | Steel |
| Bore Type | Reborable |
| E (Knuckle Width) | 2 in |
| Bolt Circle Diameter | 1.563 in |
| Finished Bore Size | 0.375 in |
| Flange O.D. | 2 in |
| Material Internal Use | Atomized Metals |
| Bushing Construction | 1 |
| Weight | 0.5 LB |
| EAN or UPC | 697950284163 |

