Skip to content Skip to navigation menu
MartinGF120HS-CVR

GF120HS-CVR

Go-Flex® Horizontal/Vertical Split Cover
Item #117989930
  • Coupling size 120
  • Horizontal/Vertical Split Cover
MartinGF120HS-CVR
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Coupling size 120
  • Horizontal/Vertical Split Cover

description

  • Martin Go-Flex® couplings are one of the easiest to install, maintain, and replace! A complete coupling consists of 2 hubs, available in carbon or stainless steel, a urethane split insert (choose from 5 types), and a cover – either a slide over cover retained by a snap ring, a vertically split for high-speed applications, or a horizontally split cover for extreme torque applications.

applications

  • Designed for high-Speed applications

features

  • Fast and easy insert replacement
  • Low maintenance
  • Minimal downtime
  • No lubrication
  • Urethane inserts available from standard to extreme duty, high temperature, and metal detectable
  • Can be installed vertically or horizontally
  • The teeth on the hubs do not touch or overlap thus if the insert fails, you do not have metal to metal contact that could potentially destroy the hubs
  • No realignment required after insert replacement
Material Carbon Steel
Coupling Size 120
Weight 247.34 LB
EAN or UPC 697950286648
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison