- Coupling Size 30
- 1.875 in Bore Size
- Carbon Steel
description
- Martin Go-Flex® couplings are one of the easiest to install, maintain, and replace! A complete coupling consists of 2 hubs, available in carbon or stainless steel, a urethane split insert (choose from 5 types), and a cover – either a slide over cover retained by a snap ring, a vertically split for high-speed applications, or a horizontally split cover for extreme torque applications.
features
- Fast and easy insert replacement
- Low maintenance
- Minimal downtime
- No lubrication
- Urethane inserts available from standard to extreme duty, high temperature, and metal detectable
- Can be installed vertically or horizontally
- The teeth on the hubs do not touch or overlap thus if the insert fails, you do not have metal to metal contact that could potentially destroy the hubs
- No realignment required after insert replacement
| Coupling Size | 30 |
| Bore Size [Max] | 2.125 in |
| Material | Carbon Steel |
| Material Internal Use | Atomized Metals |
| Bore Dia. | 1.875 in |
| Length Through Bore | 1.8 in |
| O.D. | 3.375 in |
| Weight | 1.0 LB |
| EAN or UPC | 697950923024 |

