- 1.8 in Length Through Bore
- 0.75 in Finished Bore Size
- 3.375 in Outer Diameter
| Length Through Bore | 1.8 in |
| O.D. | 3.375 in |
| Material Internal Use | Stainless Steel |
| Finished Bore Size | 0.75 in |
| Bore Size [Max] | 2.125 in |
| Bore Type | Finished Bore |
| Weight | 4.19 LB |
| EAN or UPC | 697950923826 |

