- 2.164 in Length Through Bore
- 0.875 in Finished Bore Size
- 4.5 in Outer Diameter
| Bore Type | Finished Bore |
| Material Internal Use | Atomized Metals |
| Bore Size [Max] | 2.375 in |
| Finished Bore Size | 0.875 in |
| Length Through Bore | 2.164 in |
| O.D. | 4.5 in |
| Weight | 6.84 LB |
| EAN or UPC | 697950923710 |

