Skip to content Skip to navigation menu
MartinGF40SD-INS

GF40SD-INS

GF40 SD Plastic 1.635 in Couplings Insert
Item #116526981
  • 1.635 in Length Thru Bore
  • 5.09 in Outer Diameter
  • Plastic Material
MartinGF40SD-INS
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1.635 in Length Thru Bore
  • 5.09 in Outer Diameter
  • Plastic Material

description

  • Martin Go-Flex® couplings are one of the easiest to install, maintain, and replace! A complete coupling consists of 2 hubs, available in carbon or stainless steel, a urethane split insert (choose from 5 types), and a cover – either a slide over cover retained by a snap ring, a vertically split for high-speed applications, or a horizontally split cover for extreme torque applications.

applications

  • Vibration dampening cushioning of shock loads, reversing, or quick starting and stopping of high inertial loads

features

  • Fast and easy insert replacement
  • Low maintenance
  • Minimal downtime
  • No lubrication
  • Urethane inserts available from standard to extreme duty, high temperature, and metal detectable
  • Can be installed vertically or horizontally
  • The teeth on the hubs do not touch or overlap thus if the insert fails, you do not have metal to metal contact that could potentially destroy the hubs
  • No realignment required after insert replacement
Weight 0.75 LB
EAN or UPC 697950923727
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison