- 2.398 in Length Through Bore
- 0.875 in Finished Bore Size
- 5.93 in Outer Diameter
| Length Through Bore | 2.398 in |
| O.D. | 5.93 in |
| Material Internal Use | Stainless Steel |
| Bore Type | Finished Bore |
| Bore Size [Max] | 3 in |
| Finished Bore Size | 0.875 in |
| Weight | 12.5 LB |
| EAN or UPC | 697950924076 |

