- 2.92 in Length Through Bore
- 1.5 in Finished Bore Size
- 7.5 in Outer Diameter
| O.D. | 7.5 in |
| Bore Type | Finished Bore |
| Finished Bore Size | 1.5 in |
| Length Through Bore | 2.92 in |
| Material Internal Use | Carbon Steel |
| Bore Size [Max] | 4.125 in |
| Weight | 25.34 LB |
| EAN or UPC | 697950923758 |

