- 3.625 in Outer Diameter
| Material | Steel |
| Thickness | 0.0625 in |
| No. of Teeth Actual | 16 |
| Chain No. | 815 |
| Outside Dia. | 3.62 in |
| Weight | 0.23 LB |
| EAN or UPC | 697950174631 |
| Material | Steel |
| Thickness | 0.0625 in |
| No. of Teeth Actual | 16 |
| Chain No. | 815 |
| Outside Dia. | 3.62 in |
| Weight | 0.23 LB |
| EAN or UPC | 697950174631 |