- 4.127 in Outer Diameter
| Outside Dia. | 4.11 in |
| No. of Teeth Actual | 18 |
| Chain No. | 815 |
| Material | Stainless Steel |
| Thickness | 0.0625 in |
| Weight | 0.12 LB |
| EAN or UPC | 697950174662 |
| Outside Dia. | 4.11 in |
| No. of Teeth Actual | 18 |
| Chain No. | 815 |
| Material | Stainless Steel |
| Thickness | 0.0625 in |
| Weight | 0.12 LB |
| EAN or UPC | 697950174662 |