- 4.609 in Outer Diameter
| Outside Dia. | 4.58 in |
| Material | Stainless Steel |
| Chain No. | 815 |
| Thickness | 0.125 in |
| No. of Teeth Actual | 20 |
| Weight | 0.17 LB |
| EAN or UPC | 697950174686 |
| Outside Dia. | 4.58 in |
| Material | Stainless Steel |
| Chain No. | 815 |
| Thickness | 0.125 in |
| No. of Teeth Actual | 20 |
| Weight | 0.17 LB |
| EAN or UPC | 697950174686 |