- 5.64 in Outer Diameter
| No. of Teeth Actual | 22 |
| Chain No. | 815 |
| Material | Stainless Steel |
| Thickness | 0.125 in |
| Outside Dia. | 5.09 in |
| Weight | 0.2 LB |
| EAN or UPC | 697950174709 |
| No. of Teeth Actual | 22 |
| Chain No. | 815 |
| Material | Stainless Steel |
| Thickness | 0.125 in |
| Outside Dia. | 5.09 in |
| Weight | 0.2 LB |
| EAN or UPC | 697950174709 |