- 5.563 in Outer Diameter
| Outside Dia. | 5.56 in |
| Chain No. | 815 |
| Thickness | 0.125 in |
| No. of Teeth Actual | 24 |
| Material | Stainless Steel |
| Weight | 0.21 LB |
| EAN or UPC | 697950174723 |
| Outside Dia. | 5.56 in |
| Chain No. | 815 |
| Thickness | 0.125 in |
| No. of Teeth Actual | 24 |
| Material | Stainless Steel |
| Weight | 0.21 LB |
| EAN or UPC | 697950174723 |