- 6.13 in Outer Diameter
| No. of Teeth Actual | 26 |
| Outside Dia. | 6.04 in |
| Material | Stainless Steel |
| Chain No. | 815 |
| Thickness | 0.125 in |
| Weight | 0.21 LB |
| EAN or UPC | 697950174747 |
| No. of Teeth Actual | 26 |
| Outside Dia. | 6.04 in |
| Material | Stainless Steel |
| Chain No. | 815 |
| Thickness | 0.125 in |
| Weight | 0.21 LB |
| EAN or UPC | 697950174747 |