- 7 in Outer Diameter
| Outside Dia. | 7.02 in |
| Thickness | 0.125 in |
| Material | Steel |
| Chain No. | 815 |
| No. of Teeth Actual | 30 |
| Weight | 0.56 LB |
| EAN or UPC | 697950166605 |
| Outside Dia. | 7.02 in |
| Thickness | 0.125 in |
| Material | Steel |
| Chain No. | 815 |
| No. of Teeth Actual | 30 |
| Weight | 0.56 LB |
| EAN or UPC | 697950166605 |