- 815 Guide Rings for 30 Tooth Sprocket
| Chain No. | 815 |
| Outside Dia. | 7.02 in |
| No. of Teeth Actual | 30 |
| Thickness | 0.125 in |
| Material | Steel |
| Weight | 0.56 LB |
| Chain No. | 815 |
| Outside Dia. | 7.02 in |
| No. of Teeth Actual | 30 |
| Thickness | 0.125 in |
| Material | Steel |
| Weight | 0.56 LB |