- 7.5 in Outer Diameter
| Thickness | 0.125 in |
| Chain No. | 815 |
| No. of Teeth Actual | 32 |
| Material | Stainless Steel |
| Outside Dia. | 7.5 in |
| Weight | 0.3 LB |
| EAN or UPC | 697950174808 |
| Thickness | 0.125 in |
| Chain No. | 815 |
| No. of Teeth Actual | 32 |
| Material | Stainless Steel |
| Outside Dia. | 7.5 in |
| Weight | 0.3 LB |
| EAN or UPC | 697950174808 |