Skip to content Skip to navigation menu
1/2 in Gasket Scraper

GS50

1/2 in Gasket Scraper
Item #106524995
  • Gasket Scraper
1/2 in Gasket Scraper
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Gasket Scraper

description

  • Gasket scrapers have a steel capped end that is directly in contact with the chisel shaft which allows the alloy steel shaft to be struck without damage to the handle. The dual durometer handle provides excellent strength and user comfort. The hard inner core securely holds the scraper blade, while the softer outer material is easier to grip. Four scraper widths are available
  • ½”, ¾”, 1” & 1 ½”.

features

  • Capped Handle End Contacts Blade For Striking
Weight 0.5 LB
EAN or UPC 697950352145
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison