- 1 in Finished Bore Size
- 1/4 X 1/8 in Bushing Key Seat
description
- Keyed to both shaft and hub. External key provides positive drive with no torque on the capscrews.
features
- Double split barrel ensures true concentricity - grips the shaft with positive clamp fit
- High torque carrying capacity
| Wrench Torque | 95 in/lbs |
| Material Internal Use | Atomized Metals |
| Bore Type | Standard |
| Material | Steel |
| Bolt Circle Dia. | 2 in |
| Overall Length | 1 1/4 in |
| Finished Bore Size | 1 in |
| Small Diameter | 1.57 in |
| E (Knuckle Width) | 1 in |
| Bore Range [Min] | 3/8 in |
| R | 1/8 in |
| Length Through Bore | 1.25 in |
| "T" Dim. | 1 in |
| Bushing Key Seat | 1/4 x 1/8 in |
| Bolt Circle Diameter | 2 in |
| X | 7/8 psi |
| Bushing Series | H |
| Torque Capacity | 2,500 in-lb |
| Capscrew Size | 1/4-20 |
| Material External Use | Steel |
| Cap Screw Size | 1/4-20 x 3/4 in |
| Keyway | 1/4 x 1/8 |
| Bolt Circle Diameter (in) | 2 in |
| Bore Range [Max] | 1 1/2 in |
| Flange O.D. | 2.5 in |
| Flange Thickness | 1/4 in |
| U | 0.25 in |
| Large Diameter | 1 5/8 in |
| Cap Screws | 2 |
| Bore Size [Min] | 1 in |
| Bushing Construction | 1 |
| Keyway Size | 1/4 x 1/8 |
| Bore Size | 1 in |
| S | 0.1875 in |
| Bore with Shallow Key [Max] | 1.5 in |
| V (in) | 2 in |
| Weight | 0.75 LB |
| EAN or UPC | 697950217048 |

