- H Series Split Taper Bushing
- 31/32 in Bore Size
- 1 1/4 in Overall Length
- 2 in Bolt Circle
- 1/4 x 1/8 Keyway
| Keyway | 1/4 x 1/8 |
| Mounting Options | Standard |
| Length Through Bore | 1.25 in |
| Bolt Circle Diameter (in) | 2 in |
| Flange O.D. | 2.5 in |
| E (Knuckle Width) | 1 in |
| Flange Split | No |
| Bore with Shallow Key [Max] | 1.5 in |
| Material | Steel |
| Cap Screw Size | 1/4-20 x 3/4 in |
| Cap Screws | 2 |
| Bushing Construction | 1 |
| Bore Size | 31/32 in |
| Bolt Circle Diameter | 2 in |
| Finished Bore Size | 0.969 in |
| Large Diameter | 1 5/8 in |
| Barrel Taper | 3/4 TPF |
| Bore Size [Min] | 0.969 in |
| Bushing Type | MST |
| Overall Length | 1 1/4 in |
| Flange Thickness | 1/4 in |
| Capscrew Size | 1/4-20 x 3/4 in |
| Bushing Key Seat | 1/4 X 1/8 in |
| Wrench Torque | 95 in/lbs |
| Bushing Split | Yes |
| Material Internal Use | Atomized Metals |
| Bolt Circle Dia. | 2 in |
| Material External Use | Steel |
| Bore Type | Standard |
| Bushing Series | H |
| Weight | 0.8 LB |
| EAN or UPC | 697950149134 |

