- H Bushing Series
- 1.25 In Length Through Bore
- 2.5 in Flange Outer Diameter
- 2.563 in Overall Length
| Flange Thickness | 1/4 in |
| Length Through Bore | 1.25 in |
| Flange Diameter | 2.5 in |
| Barrel Taper | 3/4 TPF |
| Outside Dia. | 1.625 in |
| Cap Screws | 2 |
| Material | Ductile Iron |
| Overall Length | 2.563 in |
| Mounting Options | Standard |
| Large Diameter | 1 5/8 in |
| Bushing Series | H |
| Bolt Circle Dia. | 2 in |
| Capscrew Size | 1/4-20 UNC x 3/4 |
| Weight | 0.8 LB |
| EAN or UPC | 697950934464 |

