- H Bushing Series
- 1.25 in Length Through Bore
- 2.5 in Flange Outer Diameter
| Cap Screws | 2 |
| Bolt Circle Dia. | 2 in |
| Bore Type | Reborable |
| Bushing Series | H |
| Material | Steel |
| Mounting Options | Standard |
| Flange Split | No |
| Bushing Split | Yes |
| Large Diameter | 1 5/8 in |
| E (Knuckle Width) | 1 in |
| Length Through Bore | 1.25 in |
| Capscrew Size | 1/4-20 UNC x 3/4 |
| Flange Thickness | 0.25 in |
| Bushing Type | MST |
| Barrel Taper | 3/4 TPF |
| Weight | 0.8 LB |

