- 0.75 in Drive Size
- 8 in Length
- Chrome Finish
description
- Extensions are attached to the socket on one end and the ratchet on the other. They are used to extend the length of the socket.
| Socket Drive Size | 3/4 in |
| Overall Length | 8 in |
| Drive Size | 0.75 in |
| Finish | Chrome |
| Extension Type | Rigid |
| Weight | 1.2 LB |
| EAN or UPC | 697950135441 |

