- 0.75 in Drive Size
- 16 in Length
- Chrome Finish
description
- Extensions are attached to the socket on one end and the ratchet on the other. They are used to extend the length of the socket.
| Overall Length | 16 in |
| Finish | Chrome |
| Drive Size | 0.75 in |
| Extension Type | Rigid |
| Socket Drive Size | 3/4 in |
| Weight | 2.3 LB |
| EAN or UPC | 697950135458 |

