- 3/4 in Drive Size
- 6 Points
- Chrome Socket Type
- 12 Pieces
description
- This is a 10 set of standard chrome sockets with 12 point openings. The set also comes with a reversible ratchet, 8” extension and a metal box. Hand Socket Wrenches are drop forged from steel bar. These wrenches are available in drive sizes of ¼”, 3/8”, ½”, 3/4” and 1”. These are special purpose wrenches designed for use in a wide range of sizes and capacities. All have square drives, and drive size is a measure of capacity. As detachable socket wrenches provide an almost endless combination of handles, attachments and sockets, it is possible to assemble a proper tool for almost any type of service within the tool’s capacity.
| Inch/Metric | Inch |
| No. of Points | 6 |
| No. of Pieces | 12 |
| Socket Drive Size | 3/4 in |
| Finish | Chrome |
| Set Includes | 96A, Metal Box, H110, 8" Extension, H51, Reversible Ratchet, H1252, 1 5/8" 12pt Socket, H1248, 1 1/2" 12pt Socket, H1246, 1 7/16" 12pt Socket, H1244, 1 3/8" 12pt Socket, H1242, 1 5/16" 12pt Socket, H1240, 1 1/4" 12pt Socket, H1236, 1 1/8" 12pt Socket, H1234, 1 1/16" 12pt Socket, H1230, 15/16" 12pt Socket, H1228, 7/8" 12pt Socket |
| Socket Type | Chrome |
| Material | Alloy Steel |
| Drive Size | 0.75 in |
| Weight | 21.13 LB |
| EAN or UPC | 697950176659 |

