- 0.75 in Drive
description
- This is an adaptor used with ¾” drive impact sockets.
| Length | 2 1/2 in |
| Finish | Chrome |
| Socket Drive Size | 3/4 in |
| Drive Size | 0.75 in |
| Weight | 0.92 LB |
| EAN or UPC | 697950135656 |
| Length | 2 1/2 in |
| Finish | Chrome |
| Socket Drive Size | 3/4 in |
| Drive Size | 0.75 in |
| Weight | 0.92 LB |
| EAN or UPC | 697950135656 |