- 3/4 in Drive Size
- 12 Points
- Chrome Socket Type
- 22 Pieces
description
- This is a set of 17 standard chrome sockets with 12 point openings. The set also comes with a reversible ratchet, 3 ½” extension, 8” extension, 16” extension, universal joint and a tool box. Hand Socket Wrenches are drop forged from steel bar. These wrenches are available in drive sizes of ¼”, 3/8”, ½”, 3/4” and 1”. These are special purpose wrenches designed for use in a wide range of sizes and capacities. All have square drives, and drive size is a measure of capacity. As detachable socket wrenches provide an almost endless combination of handles, attachments and sockets, it is possible to assemble a proper tool for almost any type of service within the tool’s capacity.
| Finish | Chrome |
| Inch/Metric | Inch |
| Socket Drive Size | 3/4 in |
| No. of Points | 12 |
| No. of Pieces | 22 |
| Set Includes | H1252, 1 5/8" 12pt Socket, H1248, 1 1/2" 12pt Socket, H1246, 1 7/16" 12pt Socket, H1244, 1 3/8" 12pt Socket, H1242, 1 5/16" 12pt Socket, H1240, 1 1/4" 12pt Socket, H1236, 1 1/8" 12pt Socket, H1234, 1 1/16" 12pt Socket, H1230, 15/16" 12pt Socket, H1228, 7/8" 12pt Socket, H1264, 2" 12pt Socket, H1258, 1 13/16" 12pt Socket, H1256, 1 3/4" 12pt Socket, 237, Tool Box, H1260, 1 7/8" 12pt Socket, H1254, 1 11/16" 12pt Socket, H1250, 1 9/16" 12pt Socket, H1232, 1" 12pt Socket |
| Drive Size | 0.75 in |
| Material | Alloy Steel |
| Socket Type | Chrome |
| Weight | 39.78 LB |
| EAN or UPC | 697950176741 |

