- 0.75 in Drive Size
- Chrome Finish
- Alloy Steel Material
description
- This is a 21 5/8” flexible chrome handle used with ¾” drive sockets.
| Overall Length | 21.625 in |
| Socket Drive Size | 3/4 in |
| Finish | Chrome |
| Drive Size | 0.75 in |
| Weight | 5.63 LB |
| EAN or UPC | 697950215372 |

