- 0.75 in Drive Size
- Chrome Finish
- Alloy Steel Material
description
- This is a 20” ratchet repair kit used with ¾” drive sockets.
| Use With | H51 |
| Family Name | Ratchet Replacement Head |
| Drive Size | 0.75 in |
| Finish | Chrome |
| Weight | 1.0 LB |
| EAN or UPC | 697950135700 |
| Use With | H51 |
| Family Name | Ratchet Replacement Head |
| Drive Size | 0.75 in |
| Finish | Chrome |
| Weight | 1.0 LB |
| EAN or UPC | 697950135700 |