- Bushing Hub
| O.D. | 4.5 in |
| Bolt Circle Dia. | 3.375 in |
| Material Internal Use | Carbon Steel |
| Material External Use | Steel |
| Weight | 4.4 LB |
| EAN or UPC | 697950219561 |
| O.D. | 4.5 in |
| Bolt Circle Dia. | 3.375 in |
| Material Internal Use | Carbon Steel |
| Material External Use | Steel |
| Weight | 4.4 LB |
| EAN or UPC | 697950219561 |