Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
40 oz, 48 oz Fiberglass Hammer Handle

HH109110FG

40 oz, 48 oz Fiberglass Hammer Handle
Item #102150066
  • 40 oz, 48 oz Head Weight
  • Fiberglass Handle Material
40 oz, 48 oz Fiberglass Hammer Handle
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 40 oz, 48 oz Head Weight
  • Fiberglass Handle Material

description

  • This fiberglass replacement handle is used for 2-1/2lb. and 3lb. ball peen. Fiberglass handles are strong, durable and help absorb vibrations. Standard Ball Peen Hammers are made in the U.S.A. from forged alloy steel. The hammers are used in metalworking, often on welded material.
Handle Material Fiberglass
Material Fiberglass
Weight 0.4 LB
EAN or UPC 697950375472
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison